DESCRIPTION

  • Blank sleeve (0% cable fill) accommodates future cable installation
  • No gasket required
  • Ready-to-install kit for a complete cable or blank firestop installation
  • Suitable for installation in gypsum wallboard and concrete walls or floors
  • Tested up to 4 hours for fire-rated through penetration systems in accordance with ASTM E 814 (UL 1479)
  • Two-piece split/hinged design for easy retrofit installation on existing cables

3M Fire Barrier Putty Sleeve Kit

3M05111518809

Diameter:

1 in

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Diameter
1 in
FM Approved
No
Length
12 in
Material
Galvanized Steel
UL Listed
Yes

Starting at
$33.99
EACH
  • QUANTITY