DESCRIPTION

  • Approved for use in all UL listed through penetration 3M™ firestop systems
  • Convenient, hand-tear dispensing
  • Easy to transport and carry
  • Meets ASTM C 1338 standard test method for determining fungi resistance of insulation materials and bacings
  • Non-combustible material (ASTM E 136)

3M Fire Barrier Rockwool Insulation

3M05111518764

Length:

20-1/2 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-1338, ASTM E-136
Length
20-1/2 ft
UL Listed
Yes
Width
4 in

Starting at
$29.78
EACH
  • QUANTITY