DESCRIPTION

  • Adhesive-backed label for quick installation
  • Fast and effective way to firestop top-side concrete floor penetrations
  • Provides up to 3 hour fire protection when installed properly in tested and listed systems
  • Ready-to-install wrap strips are precut in strips for non-metallic pipes

3M Fire Barrier Tuck Inch Wrap

3M05111518815

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Color Finish
Red
FM Approved
No
Fits Pipe Size
3 in
Length
11-1/2 in
UL Listed
Yes
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.86
EACH
  • QUANTITY

DOCUMENTS