Firestop Foam in Red

You last purchased this on
 
3M™

Firestop Foam in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Firestop Foam in Red

  • Fast #
  • Part #3M7100020738
  • Item #4850582
  • Manufacturer Part #7100020738
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Re-enterable and repairable foam remains pliable after installation
  • Excellent adhesion and does not require backing material in wall or floor applications
  • Firestop tested and rated up to 2 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S115
  • Easy application
  • Paintable with primer
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-814
Height:
99/100 in
Length:
5-3/25 in
Product Type:
Firestop Foam