DESCRIPTION

  • Patent-pending dual fiber construction with scrubbing stripes

3M Easy Scrub Plus Flat Mop in White and Green

3M04801155915

Length:

18 in

SPECIFICATIONS

Collection
Easy Scrub Plus
Color Finish
Green, White
Length
18 in
Material
Microfiber
Width
18 in

Starting at
$117.99
per PACK
  • QUANTITY