Floor Sweeper 12-1/2 in. Large Floor Sweeper

Part #3M04801115498  |  Item #5138547  |  Manufacturer Part #04801115498

$311.14 EACH

Length:

4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Small, lightweight and works on virtually every type of floor surface

Specifications

Application: Commercial

Collection: Floor Sweeper

Color Finish: Red

Height: 12-1/2 in

Length: 4 in

Size: 12-1/2 in x 12 in x 4 in

Type: 3M04801115498

Width: 12 in