24 in. Elastomeric Sheet with Aluminum Foil Firestop Sealant in Black and Silver

You last purchased this on
 
3M™

24 in. Elastomeric Sheet with Aluminum Foil Firestop Sealant in Black and Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

24 in. Elastomeric Sheet with Aluminum Foil Firestop Sealant in Black and Silver

  • Fast #
  • Part #3M7000006371
  • Item #1446801
  • Manufacturer Part #7000006371
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aluminum foil exterior makes for accurate, effective installation
  • Easily installed – simply wrap, secure and seal
  • Material is intumescent for thermal insulation (Intumescent material effectively firestops non-metallic penetrants)
  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479)
  • Re-enterable material saves time and money after installation
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Color Finish Name:
Black, Silver
Length:
24 in
Material:
Rubber, Aluminum Foil
Material Type:
Elastomer
Product Type:
Firestop Sealant
Width:
2 in