Full Facepiece Reusable Respirator
Full Facepiece Reusable Respirator
Frequently Purchased Together
Product Details
Product Details
- Recommended applications include assembly, chemical cleanup/handling, chemical splash, chiseling, cleaning, furnace operations, grinding, laboratories, machining, masonry, painting, sanding, sawing, and more
- Meets the requirements of the ANSI Z87.1-2010 standard, high impact level for eye and face protection
- Large lens for excellent field of vision
- Silicone face seal helps provide comfort and durability, and is easy to clean
- Four-point harness provides a secure, comfortable fit
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to filter certain particulates
- Air purifying respirator (APR), supplied air (SA) and powered air purifying respirator (PAPR) modes
- Or use with 3M™ Cartridges 6000 Series; 3M™ Filters 2000, 2200, 7000 or 5000 Series; or 3M™ Dual Airline Systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals
- Size: Small
Specifications
- ANSI:
- ANSI Z87.1 2003
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- Yes
- Material:
- Silicon, Plastic, Rubber
- Material Type:
- Thermoplastic Elastomer
- Size:
- Small