DESCRIPTION

  • Full flow filtration

3M Full Flow Filter Cartridge

C3MFF101

Flow Rate:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
3M™ FF100 Water Filtration System
CSA Certified
CSA B483.1
Capacity
6000 gal
Cartridge Type
Filter
Contaminant Removal
Cryptosporidium Parvum Cysts, CTO, Dirt, Rust, Scale, Sediment, Select VOCs, ‎Scale, ‎Sediment
Diameter
4-1/2 in
End Connection 1
NPT
Filter Life Months
12
Filtering Material
Yes
Filtering System
Point of Use
Flow Rate
2.5 gpm
Height
14-1/2 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53

Starting at
$291.76
EACH
  • QUANTITY