General Purpose Cleaner Concentrate

Part #3M04801119128  |  Item #7479631  |  Manufacturer Part #4801119128

Call for Pricing per BOTTLE

Size:

5 L

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • High performance, all purpose cleaner
  • First choice for your everyday cleaning needs
  • Use to clean floors, walls and other non porous surfaces
  • Yield per 2 Liter bottle: 34 ready to use gallons

Documents

Specifications

Application: General Purpose

Color Finish: Pink

Dilution Rate: 1:65

Green Seal Certified: Yes

Material: Liquid

Product Type: Cleaner

Size: 5 L

UL Listed: No