DESCRIPTION

  • Abrasive is a very fine grade aluminum oxide
  • For cleaning finishing, graining, denibbing and defuzzing
  • Performs like steel wool grade 1 without splintering
  • Use by hand, with a hand pad block or in-line sander

3M General Purpose Hand Pad (Case of 60)

3M04801104229

Length:

9 in

SPECIFICATIONS

Application
General Purpose
Length
9 in
Material
Plastic
Material Type
Non-Woven Nylon, Plastic Fiber
Width
6 in

Starting at
$59.94
per CASE
  • QUANTITY