Grill Brick in Black
Grill-Brick™ Grill Brick in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specially compounded to disintegrate during use to expose unused surface
- Reusable for several cleanings
- Works on all griddles
Specifications
- Collection:
- Grill-Brick™
- Color Finish Name:
- Black
- Height:
- 4 in
- Length:
- 8 in
- Width:
- 3-1/2 in