DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Comes with reclosable storage bag
  • Head harness assembly and spare parts available
  • Meets ASHRAE 90.1lb
  • Offers reliable, convenient respiratory protection when combined with 3M™ Particulate Filters or Cartridges or dual airline system
  • Simplified color coded circuitry
  • Use with 3M™ Cartridges 6000 Series; 3M™ Filters 2000, 2200, 7000 or 5000 Series; or 3M™ Dual Airline Systems

3M Half Facepiece Respirator

3M05113107024

Clothing Size:

S

SPECIFICATIONS

Clothing Size
S
Material
Plastic
Material Type
Thermoplastic Elastomer
Quick Release
No
Reusable
Yes

Starting at
$12.2
EACH
  • QUANTITY