DESCRIPTION

  • Remarkably comfortable, soft, lightweight facepiece and easy-to-adjust head straps
  • Reusable, just dispose of the cartridges/filters when used to capacity
  • The swept back design of the cartridges helps improve balance and visibility
  • Used with 3M™ filters and cartridges, these respirators are among the lightest available

3M Half Facepiece Reusable Respirator

3M05113107026

Clothing Size:

SPECIFICATIONS

Clothing Size
L
Material
Plastic
Material Type
Thermoplastic
Quick Release
No
Reusable
Yes

Starting at
$12.05
EACH
  • QUANTITY