HandyStrap® M/L Size Cloth, Dura-Mesh® and Carbon Disposable Particulate Respirator in Grey (Box of 10)

Part #MOL2740R95  |  Item #7442581  |  Manufacturer Part #2740R95

Call for Pricing per BOX

Color/Finish: Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% PVC-Free®
  • HandyStrap®allows mask to conveniently hang down around the user's neck so it’s always ready for use
  • Ventex®valve lets the hot air out faster so workers breathe easier and stay cooler
  • R95 protection against both oil and non-oil based particulate aerosols
  • Soft foam nose cushion for added comfort and no pressure points
  • Exclusive Dura-Mesh®shell resists collapsing in heat and humidity
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.

Specifications

ANSI Specifications: ANSI 110 2003 Section 7.11.1

Clothing Size: M/L

Collection: HandyStrap®

Color Finish: Grey

Disposable: Yes

Material: [Cloth, Dura-Mesh®, Carbon]

Package Quantity: Box of 10

Quick Release: No

Reusable: No