DESCRIPTION

  • Backing is easy to tear, resists slivering, and provides one piece removal
  • Controlled unwind dispenses evenly from the roll and is less likely to tear prematurely
  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Manufactured without solvents for reduced environmental stresses
  • Rubber adhesive provides instant adhesion and resists lifting or curling for sharp paint lines

3M Scotch® High Per Mask Tape

3M02120004240

Length:

SPECIFICATIONS

Collection
Scotch®
Color Finish
Tan
Color Finish Category
Neutrals
Length
180 ft
Material
Paper
Maximum Temperature
250
Temperature Range
Up to 250 Deg F (121 Deg C)
Width
2 in

Starting at
Call for Pricing
  • QUANTITY