DESCRIPTION

  • Adhesive offers excellent balance of initial adhesion and long-term holding power
  • Filaments provide an extra layer of security against box or package pilferage
  • High tensile strength ideal for strapping, bundling and reinforcing applications
  • Laminated glass yarn filaments protect against tape delamination to help ensure tape strength and performance
  • Synthetic rubber resin adhesive offers good adhesion to a variety of substrates

3M Scotch® High Performance Filament Tape

3M02120088191

Length:

SPECIFICATIONS

Collection
Scotch®
Color Finish
Clear
Length
55 m
Material
Rubber
Thickness
6.6 mil

Starting at
Call for Pricing
  • QUANTITY