17 x 19 in. Beach, Docks and Ports, Marshes, Spill Control and Water Sorbent Pad
HP-156 17 x 19 in. Beach, Docks and Ports, Marshes, Spill Control and Water Sorbent Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scrim on one side increases strength and helps eliminate linting
- Pads are conveniently sized and may be re-used
- For use in oil only sorbent applications
Specifications
- Application:
- Beach, Docks and Ports, Marshes, Spill Control, Water
- Collection:
- HP-156
- Length:
- 17 in
- Product Type:
- Sorbent Pad
- Size:
- 17 in x 19 in
- Width:
- 19 in