3-3/8 x 5-3/4 in. Plastic Hand Block Pad Holder

You last purchased this on
 
3M™

Insta-Lok™ 3-3/8 x 5-3/4 in. Plastic Hand Block Pad Holder

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Insta-Lok™ 3-3/8 x 5-3/4 in. Plastic Hand Block Pad Holder

  • Fast #
  • Part #3M7000045871
  • Item #743922
  • Manufacturer Part #7000045871
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Block is easy to hold with integral handle
  • Use with 4 x 6" non-woven sheets
  • Firm, durable plastic block provides support for non-woven abrasives
  • Unique hook-and-loop style design is five times stronger than typical hook-and-loop attachments
  • Requires Certification

Specifications

Collection:
Insta-Lok™
Color Finish Name:
Blue
Length:
3-3/8 in
Material:
Plastic
Product Type:
Pad Holder
Width:
5-3/4 in