Irrigation Insulation Connector in Black

You last purchased this on
 
Scotchlok™

Irrigation Insulation Connector in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotchlok™

Irrigation Insulation Connector in Black

  • Fast #
  • Part #3M7000058271
  • Item #2102874
  • Manufacturer Part #7000058271
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Suitable for applications requiring moisture and UV protection
  • Accommodates 16 to 14 AWG solid/stranded, 12 AWG stranded (outer ports) and 18 AWG solid/stranded, 20 AWG stranded (inner port)
  • Helps provide a moisture-resistant seal
  • C UL Listed and RoHS 2011/65/EU Compliant
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black