Anti-Fog Protective Eyewear with Clear Lens and Grey Frame
Light Vision™ Anti-Fog Protective Eyewear with Clear Lens and Grey Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bright LED lights swivel to direct light where needed most
- Long-lasting batteries provide up to 50 hours of continuous use
- Industrial protective eyewear with integrated hands-free lighting
- Includes microfiber storage bag and lanyard
- Meets the requirements of ANSI Z87.1-2010
- Polycarbonate lenses absorb 99.9% UV
Specifications
- ANSI:
- ANSI Z87.1 2003, ANSI Z87.1 2010
- CSA Certified:
- CSA Z94.3-2007
- Collection:
- Light Vision™
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Clear
- Material:
- Glass, Plastic
- Material Type:
- Polycarbonate