M Size Full Face Respirator

You last purchased this on
 
3M™

M Size Full Face Respirator

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

M Size Full Face Respirator

  • Fast #
  • Part #3M7000029682
  • Item #1438815
  • Manufacturer Part #7000029682
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets the requirements of the ANSI Z87.1-2010 standard, high impact level for eye and face protection
  • Large lens for excellent field of vision
  • Recommended applications include assembly, chemical cleanup/handling, chemical splash, chiseling, cleaning, furnace operations, grinding, laboratories, machining, masonry, painting, sanding, sawing, and more
  • Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to filter certain particulates
  • Four-point harness provides a secure, comfortable fit
  • Silicone face seal helps provide comfort and durability, and is easy to clean
  • Requires Certification

Documents


Specifications

Disposable:
No
Material:
Silicone
Size:
M
Type:
3M05113876702