3M

Moldex 2300 M/L Size Foam and Mesh Disposable Particulate Respirators with Exhale Valve in White (Box of 10, Case of 10 Boxes)

Part #MOL2300N95  |  Item #7442565  |  Manufacturer Part #2300N95

Call for Pricing per CASE

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Case:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exhale valve reduces hot air build-up and keeps workers cooler
  • Dura-Mesh shell resists collapsing in heat and humidity
  • Molded nose bridge seals easily without a metal nose band
  • Naturally contoured facepiece with foam nose flange relieves pressure

Specifications

ANSI Specifications: ANSI 110 2009 Section 7.11.1

Clothing Size: M/L

Collection: Moldex 2300

Color Finish: White

Disposable: Yes

Material: [Foam, Mesh]

Package Quantity: Box of 10, Case of 10 Boxes

Quick Release: No

Reusable: No