DESCRIPTION

  • Features sanitary quick change design, an industry first for this application, allows for fast and easy cartridge changes without the need for a filter wrench
  • Max operating pressure - 125 psi

3M Mount Bracket

C6223601

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
3M 900 Series High Flow Systems
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY