DESCRIPTION

  • Helps reduce sediment

3M Multi-Length 5 MIC Standard Water Filter

CAP1102

Flow Rate:

16 gpm

SPECIFICATIONS

Application
Residential
Cartridge Type
Filter
Contaminant Removal
Rust, Sediment, ‎Sediment
Diameter
2-1/2 in
Filtering System
Whole House
Flow Rate
16 gpm
Height
9-3/4 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
No

Starting at
$36.5
EACH
  • QUANTITY