Niagara™ 10 x 4-5/8 in. Utility Pad

Part #3M04801135093  |  Item #7480804  |  Manufacturer Part #4801135093

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Utility Pad
  • For delicate surfaces such as windows and ceramic tile
  • Size: 4 5/8 in x 10 in
  • Color: White

Specifications

Collection: Niagara™

Color Finish: White

Length: 10 in

Package Quantity: Case of 5

Width: 4-5/8 in