3M
Niagara™ 14 in. Stripping Pad in Black
Part #3MI04801135017 | Item #7480802 | Manufacturer Part #4801135017
Pad Size:
Product Details
- Clean heavily soiled hard surfaces
- Use with Rotary or Automatic
- Low Speed 175 600 RPM
Specifications
Application: Stripping
Collection: Niagara™
Color Finish: Black
Green Seal Certified: Yes
Package Quantity: Case of 5
Pad Size: 14 in
RPM: 600
-
Starting at $19.11
-
Starting at $14.19
-
Call for Pricing
-
Call for Pricing
-
Starting at $11.50
-
Starting at $14.55
-
Starting at $14.19
-
Call for Pricing
-
Starting at $11.80
-
Starting at $11.50
-
Starting at $14.19
-
Starting at $30.69