3M
Niagara™ 18 in. Stripping Pad in Black
Part #3MI48011350219 | Item #7480681 | Manufacturer Part #48011350219
Pad Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Application: Stripping
Collection: Niagara™
Color Finish: Black
Green Seal Certified: Yes
Package Quantity: Case of 5
Pad Size: 18 in
RPM: 600
-
Starting at $19.11
-
Starting at $14.19
-
Call for Pricing
-
Call for Pricing
-
Starting at $11.50
-
Starting at $14.55
-
Starting at $14.19
-
Call for Pricing
-
Starting at $11.80
-
Starting at $11.50
-
Starting at $14.19
-
Starting at $30.69