Niagara™ 19 in. Stripping Pad in Black

Part #3MI48011350226  |  Item #7480786  |  Manufacturer Part #48011350226

Call for Pricing per CASE

Pad Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean heavily soiled hard surfaces
  • Use with Rotary or Automatic
  • Low Speed 175 600 RPM

Specifications

Application: Stripping

Collection: Niagara™

Color Finish: Black

Green Seal Certified: Yes

Package Quantity: Case of 5

Pad Size: 19 in

RPM: 600