Niagara™ 14 in. Cleaner Pad in Blue

Part #HP1165  |  Manufacturer Part #4801135037

Starting at
Call for Pricing

Pad Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Done prior to replacing worn finish; provides a fresh new surface
  • Use with Rotary or Automatic
  • Low Speed 175 600 RPM

Specifications

Collection: Niagara™

Color Finish: Blue

Package Quantity: Case of 5

Pad Size: 14 in

RPM: 600