DESCRIPTION

  • Backing conforms around edges and rough areas for a tight seal
  • Resists edge tears and splits to help keep contents secure
  • Rubber resin adhesive sticks quickly to a variety of materials, including fiberboard
  • Tape resists nicks, abrasions, moisture and scuffing for long lasting hold

3M Package Tape in Clear

3M02120013679

Length:

SPECIFICATIONS

Color Finish
Clear
Length
50 m
Material
Plastic, Rubber
Material Type
Polypropylene
Thickness
2 mil
Width
1-22/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS