Particulate Disposable Welding Respirator in White (Less Valve) (Box of 10, Case of 8 Boxes)
Particulate Disposable Welding Respirator in White (Less Valve) (Box of 10, Case of 8 Boxes)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features the 3M™ Cool Flow™ Valve
- Flame resistant per modified ASTM D2859 (not a substitute for a faceshield)
- Economical option for welders
- Advanced Electret Media is designed for ease of breathing
- Braided headbands and an adjustable M-Noseclip adjusts easily for fewer pressure points and greater comfort
Documents
Specifications
- ASTM:
- ASTM D-2859
- Color Finish Name:
- White
- Disposable:
- No
- Package Quantity:
- Box of 10, Case of 8 Boxes
- Quick Release:
- No
- Reusable:
- Yes