DESCRIPTION

  • Adjustable nose clip helps provide a custom fit and secure seal
  • Cushioning nose foam
  • Free of components made of natural rubber latex
  • NIOSH approved: N95
  • Non-valve respirator
  • Provides at least 95% filtration efficiency against solid and liquid aerosols that do not contain oil

3M Non-Woven Disposable Particulate Respirator

3M05113846457

Color Finish

 

SPECIFICATIONS

Chemical Rating
N95
Clothing Size
Standard
Color Finish
White
Material
Foam
NIOSH Specifications
NIOSH N95
Quick Release
No
Reusable
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.99
per PACK
  • QUANTITY