Particulate Respirator in White

You last purchased this on
 
3M™

Particulate Respirator in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Particulate Respirator in White

  • Fast #
  • Part #3M05113137021
  • Item #4580091
  • Manufacturer Part #05113137021
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three-panel flat fold is collapse resistant
  • Individual packaging and flat fold design provides convenient storage and portability
  • Particulate respirator
  • Soft inner materials
  • Requires Certification

Specifications

Application:
Chemical Handling, Dusting, Grinding, Milling, Sanding, Surface Preparation, Sweeping, Textile, Woodwork
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
NIOSH:
NIOSH N95
Quick Release:
No
Reusable:
No
Type:
3M05113137021