Plastic Half Facepiece Disposable Respirator Assembly

You last purchased this on
 
3M™

Plastic Half Facepiece Disposable Respirator Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Plastic Half Facepiece Disposable Respirator Assembly

  • Fast #
  • Part #3M7000126026
  • Item #526919
  • Manufacturer Part #7000126026
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommendedfor use in a variety of workplace applications, including petrochemical, chemical manufacturing, construction, transportation, electronics, and more
  • This respiratory protection system is not for use in environments that are immediately dangerous to life or health (IDLH)
  • NIOSH-approved against certain organic vapors (black label)
  • For workplace/occupational use only
  • This respirator can be worn with additional personal protective equipment (PPE)
  • Requires Certification

Documents


Specifications

Material:
Plastic
Material Type:
Thermoplastic Elastomer
Quick Release:
No
Reusable:
Yes
Type:
3M05113821571