• Cart

DESCRIPTION

  • Battery powered caulk gun
  • Designed specifically to work with FIP 1-step caulk
  • Ergonomic design reduces fatigue
  • Ideal for openings of all sizes
  • Much faster than the manual dispenser
  • Requires battery sold separately

3M Powermax® Cordless Dispenser

3M05111554928

Brand Model Compatibility:

3M™ FIP 1-STEP Firestop Foam

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
3M™ FIP 1-STEP Firestop Foam
Collection
Powermax®
Color Finish
Black
FM Approved
No
Power Source
Battery
UL Listed
No

$639.0
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment