0.6 gpm Drinking Water Filtration System
0.6 gpm Drinking Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See our streamlined portfolio of 3M™ Aqua-Pure™ and 3M™ products available differentiated by their reduction claims.
- All of our featured under sink water filtration systems on the following page are NSF tested and certified unless noted on the reduction claims.
- All under sink and refrigerator water filtration systems have a 6 month replacement interval unless noted otherwise.
- One year replacement interval for all three RO Systems.
- Comes with a faucet to install.
- Additional performance claims compared to dedicated faucet systems.
Specifications
- Contaminant Removal:
- Carbon
- Depth:
- 4-19/50 in
- Filtering Material:
- No
- Flow Rate:
- 0.6 gpm
- Height:
- 16-3/50 in
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Width:
- 13-47/50 in