12 gpm Whole House Water Filter Housing
12 gpm Whole House Water Filter Housing
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 168-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May use AP124, AP110, AP1001, AP117, APS117, or AP420 drop-in cartridges in the AP100 series.
- AP102T recommended for homes with 3-4 bathrooms.
- Whole house water filter systems are great solutions to help protect your pipes and appliances as well as offer you great tasting drinking water from anywhere in the home.
- Efficiently reduces chlorine taste and odor
- 1-High cartridge height is 9.75 in. and 2-High cartridge height is 19.5 in.
-
Lead Law Compliant
Specifications
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 12 gpm
- Height:
- 24-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Weight:
- 5 lb