1/2 in. 5 gpm Foodservice Water Filtration System
1/2 in. 5 gpm Foodservice Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate, chlorine taste and odor, cyst**, and bacteria* from incoming water
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Provides consistent high quality water
- For use in single high flow carbonator dispensers in cold beverage applications
- Valve-in-head design
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 54000 gal
- Contaminant Removal:
- Bacteria, Sediment, Chlorine Taste and Odor, Cysts
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Flow Rate:
- 5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes