1.5 gpm Replacement Filter Cartridge
Aqua-Pure™ 1.5 gpm Replacement Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sanitary Quick Change (SQC) cartridge design helps provide fast & easy cartridge change-out with minimal effort
- For use with the AP Easy Cyst-FF under sink water filtration system
- Reduces: Particulate, Chlorine taste & odor, Parasitic Protozoan Cysts and Sediment*
- 2,000 gallon/7,571 liter capacity
-
Lead Law Compliant
Specifications
- Capacity:
- 2000 gal
- Cartridge Type:
- Replacement
- Collection:
- Aqua-Pure™
- Connection Type:
- Push
- Contaminant Removal:
- Lead, Mercury, Cysts
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Brand:
- 3M™
- Fits Model:
- C-Cyst-FF
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - High:
- 125