17 x 3/8 in. Water Filter System

You last purchased this on
 
3M™

17 x 3/8 in. Water Filter System

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

17 x 3/8 in. Water Filter System

  • Fast #
  • Part #3M7000125639
  • Item #4878783
  • Manufacturer Part #7000125639
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduces particulate, chlorine taste and odor, cyst*, and bacteria¹ from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Provides consistent high quality water
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Valve-in-head design
  • Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Capacity:
10000 gal
Contaminant Removal:
Chlorine, Taste, Odor, Scale, Sediment
Depth:
4-1/2 in
Diameter:
4 in
Filtering Material:
Yes
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Height:
17 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
125 psi