2.1 gpm Replacement Filter Cartridge
2.1 gpm Replacement Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate* and chlorine taste and odor from incoming water
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Provides consistent quality water
- Materials are FDA CFR-21 compliant*
- Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Specifications
- Capacity:
- 25000 gal
- Cartridge Type:
- Replacement
- Contaminant Removal:
- Cysts, Bacteria, Sediment, Chlorine, Scale
- Filtering Material:
- Yes
- Fits Brand:
- 3M™
- Fits Model:
- ICE140-S
- Flow Rate:
- 2.1 gpm
- NSF Certified:
- No