3/4 in. Water Filter System
3/4 in. Water Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduction of sediment helps prevent equipment wear and helps extend the life of pumps, valves, o-rings and seals
- Improves water clarity and taste for a consistent product
- Provides better tasting water for a variety of commercial applications by reducing sediment and chlorine taste and odor
- Chloramines systems are designed to provide corrosion protection against stainless steel equipment to help extend equipment life
- Various models also reduce bacteria and cysts (BEV190, BEV160, HF160-CL, BEV140, BEV130 and DWS160-L), chloramines (HF195-CL, HF165-CL, and HF160-CL) for better equipment protection
- Sanitary quick change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with a 1/4 turn
-
Lead Law Compliant
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No