54000 gal Water Filter System

Part #3MSF165  |  Item #4860224  |  Manufacturer Part #5624601

$533.05 EACH

Capacity:

54000 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides better tasting water for a variety of commercial applications by reducing sediment and chlorine taste and odor
  • Reduction of sediment helps prevent equipment wear and helps extend the life of pumps, valves, o-rings and seals
  • Improves water clarity and taste for a consistent product
  • Sanitary quick change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with a 1/4 turn
  • Various models also reduce bacteria and cysts (BEV190, BEV160, HF160-CL, BEV140, BEV130 and DWS160-L), chloramines (HF195-CL, HF165-CL, and HF160-CL) for better equipment protection
  • Chloramines systems are designed to provide corrosion protection against stainless steel equipment to help extend equipment life

Lead Law Compliant

Specifications

Capacity: 54000 gal

Contaminant Removal: Chlorine Taste and Odor

Filtering Material: Yes

Flow Rate: 5 gpm

Lead Law Compliant: Yes

NSF Certified: No