6.68 gpm Single Cartridge Water Filtration System
6.68 gpm Single Cartridge Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate, chlorine taste and odor, cyst*, and bacteria¹ from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Provides consistent high quality water
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Valve-in-head design
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 70000 gal
- Contaminant Removal:
- Cysts, Bacteria, Sediment, Chlorine, Taste, Odor, Scale
- Depth:
- 4 in
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 6.68 gpm
- Height:
- 18-1/16 in
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Width:
- 16-7/8 in