3M Purification

75 gpd Water Filter System

Part #C5612304  |  Manufacturer Part #5612304

Flow Rate:

75 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-filter cartridge contains integrated pre-activated carbon technology (“I.M.P.A.CT.”) media
  • Alerts the operator when the system requires maintenance
  • The integrated heavy duty booster pump provides long pump life, helps reduce maintenance costs, and runs quietly
  • Real-time pressure and TDS monitoring

Lead Law Compliant

Specifications

Application: Commercial

Contaminant Removal: Chlorine Taste and Odor

Filtering Material: Yes

Flow Rate: 75 gpd

Lead Law Compliant: Yes

Maximum Pressure: 100 psi

NSF Certified: No

Type: Reverse Osmosis