No Handle Water Filter Faucet in White
No Handle Water Filter Faucet in White
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 912-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Advanced dual stage carbon-block filtration process to help provide cleaner, clearer better tasting drinking water
- Automatic shut-off reminds users to replace cartridges
- Reduces particulate, chlorine taste & odor, lead, turbidity, parasitic protozoan cysts, VOCs and MTBE
- One year replacement interval for 3MDW301
- Requires a dedicated faucet and is sold separately for AP-DWS1000
- Sanitary Quick Change (SQC) cartridge design helps provide fast & easy cartridge change-out with minimal effort
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 42
- Capacity:
- 625 gal
- Contaminant Removal:
- Chlorine, Dirt, Lead, Odor, Rust, Sediment, Taste, VOCs
- Filtering Material:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.6 gpm
- Height:
- 15-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Style:
- Modern
- Temperature Range:
- 40 to 100 Deg F
- Weight:
- 7 lb
- Width:
- 10-7/8 in