3M Purification Drain Saddle C5581545

DESCRIPTION

  • Never install the drain saddle close to the outlet of a garbage disposal or dishwashing drain t avoid plugging of the RO drain line
  • Should always be installed on the trap an on the vertical or horizontal tailpiece

3M Purification Drain Saddle

C5581545

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Brand Model Compatibility
3M™ Aqua-Pure™ APRO500 Water Filter
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
NSF Certified
No
Size
1-1/2 in x 1-1/2 in x 1-1/2 in
UL Listed
No