DESCRIPTION

  • Mounting hardware included
  • Pre-installed tubing for quick installations
  • Retrofits most brands
  • Smooth operating ceramic disk element
  • Unique protective spout tip prevents after-drip

3M Purification Aqua-Pure™ Drinking Water Faucet

C6BG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Aqua-Pure™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS