DESCRIPTION

  • Includes media for drinking, cooking, bathing and other household applications
  • Replacement media helps water treatment systems provide cleaner, clearer, better tasting water
  • Various media help reduce iron, manganese, chlorine taste and odor, chloramines, tannins, particulates, as well as hydrogen sulfide smell

3M Purification Iron Filter Media

CMC050P

Size:

43 lb

SPECIFICATIONS

Brand Model Compatibility
3M™ Purification 200 Backwash Filtration System
CFM
0.5
Lead Law Compliant
Yes
NSF Certified
No
Size
43 lb
UL Listed
No

Starting at
$94.74
EACH
  • QUANTITY